Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Hand Tools
B75CH
Blackburn, a T & B Brand Hand Tools
U-TYPE COMPDIE HYD HEAD BRN No2 AWG
This item cannot be canceled or returned
Description
U-TYPE COMPDIE HYD HEAD BRN No2 AWG
Specifications
Specifications
| Manufacturer Part Number |
B75CH |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Hand Tools |
| Description |
U Type Insert Compression Die for Hydraulic Heads - Color Brown, Wire Range 2 AWG Copper |
| Type |
Crimp Die |
| Net Weight |
15.63 lbs |
| Gross Weight |
15.63 lbs |
B75CH
Blackburn, a T & B Brand Hand Tools