B7MS1PS-7
Killark-Hubbell Electrical Products Manual Motor Protectors, B7MS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7MS1PS-7

Killark-Hubbell Electrical Products Manual Motor Protectors, B7MS Series
In stock
Item Number
B7MS1PS-7
MFG Item Number
B7MS1PS-7
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, B7MS Series
Item #
B7MS1PS-7
B7MS SZ1 ENCLO PB IEC SQD FLA

B7MS Series Information

  • Compact Size Enclosures Provide Application Flexibility with Cost Savings Over Industry Standard Sizes
  • Pre‑Drilled to Facilitate Easy Field Installation of Starters
  • Two NPT Conduit Openings Provided as Standard, with Custom Openings on Request

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B7MS1PS-7
Item Number B7MS1PS-7
Manufacturer Killark-Hubbell Electrical Products
Product Series B7MS
Family Series Killark-Hubbell Electrical Products Manual Motor Protectors, B7MS Series
FLA Adjustment Range 9-14
HP 120V 1PH 0.75 hp
HP 230/240V 1PH 2 hp
HP 200/208V 3PH 3 hp
HP 230/240V 3PH 3 hp
HP 460/480V 3PH 10 hp
HP 575/600V 3PH 10 hp
Phase 1, 3
Operator Push Button
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved