B7NFD26A
Killark-Hubbell Electrical Products Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7NFD26A

Killark-Hubbell Electrical Products Disconnect Switches
In stock
Item Number
B7NFD26A
MFG Item Number
B7NFD26A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
B7NFD26A
NONFUSED DISC 60A 3P 600V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B7NFD26A
Item Number B7NFD26A
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Disconnect Switches
Poles 3
Current Rating 60 A, 63 A
Operator Type Selector - Yellow
Mounting Wall Mount
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 600V 3PH 40 hp
Max HP 120V 1P 3 hp
Max HP 240V 1P 7.5 hp
Net Weight 23.2 lbs
Gross Weight 22.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved