Affinity Series Information
| Manufacturer Part Number | BA6401 |
|---|---|
| Manufacturer | Control Techniques Reconditioned |
| Product Series | Affinity |
| Family Series | Control Techniques Reconditioned HVAC Drives, Affinity Series |
| Description | BA6401,460Vac,150HP, Legacy / New In Box |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 150 hp |
| Amps (Variable Torque Rating) | 205 A |
| Amps (Constant Torque Rating) | 180 A |
| AC Voltage | 342-528 VAC |
| Brake | None |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| IP Rating | IP20 |
| Mounting | Panel |
| HP (Constant Torque Rating) | 150 hp |
| Height | 46 " |
| Width | 12.2 " |
| Depth | 11.7 " |
| Frame Size | 6 |
| Net Weight | 165.3 lbs |
| Gross Weight | 165.3 lbs |