Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BCH12-U-9-12
Eaton's B-Line series Mechanical Support
MFG Item Number
78205128066
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78205128066 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BCH12-U-9-12 |
| Cable Type |
NM |
| Mounting |
Clip |
| Composition |
Metallic |
| Finish |
Pre-Galvanized |
| Style |
Hook |
| Hook Size |
3/4 " |
| Capacity |
30 lbs |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.37 lbs |
BCH12-U-9-12
Eaton's B-Line series Mechanical Support