BCH32-RB
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH32-RB

Eaton's B-Line series Mechanical Support

BCH32-RB

Eaton's B-Line series Mechanical Support
BCH32-RB
Item Number
BCH32-RB
MFG Item Number
78101104738
More specs
This item cannot be canceled or returned

Obsolete

Description

Mechanical Support, Series
Item #
BCH32-RB
BCH32-RB

Series Information

Specifications

Specifications
Manufacturer Part Number 78101104738
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH32-RB
Cable Type NM
Mounting Anchor, Nail, Screw
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Capacity 30 lbs
Approvals cULus
Net Weight 0.428 lbs
Gross Weight 0.428 lbs