BDU3029D1
Eaton's Crouse-Hinds series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDU3029D1

Eaton's Crouse-Hinds series Enclosures

BDU3029D1

Eaton's Crouse-Hinds series Enclosures
1/2 NPT BREATHER DRAIN STAINLESS STEEL
MFG Item Number
BDU3029D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BDU3029D1
1/2 NPT BREATHER DRAIN STAINLESS STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number BDU3029D1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Enclosures
Description Eaton Redapt BDU Breather Drain, Flameproof and Increased Safety, Stainless Steel, Unplated, 1/2, NPT,
Material Stainless Steel
Composition Metallic
Thread Size 1/2 NPT
Nominal Height 1 "
Nominal Width 1 "
Nominal Depth 1 "
Approvals IEC
Net Weight 0 lbs
Gross Weight 0.2028 lbs