Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Audible Signaling Devices, BDV Series
BDV-15KF-J
Patlite Audible Signaling Devices, BDV Series
4-channel MP3 field programmable
MFG Item Number
BDV-15KF-J
This item cannot be canceled or returned
Description
Audible Signaling Devices, BDV Series
4-channel MP3 field programmable
Specifications
Specifications
| Manufacturer Part Number |
BDV-15KF-J |
| Manufacturer |
Patlite |
| Product Series |
BDV |
| Family Series |
Patlite Audible Signaling Devices, BDV Series |
| Description |
4-channel MP3 field programmable annunciator. Color: Off-white |
| Voltage |
120 VAC, 220 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Mounting |
Panel |
| PLC Compatible |
No |
| Operating Temperature |
14-122 °F |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE |
| Comments |
Programmable voice signaling, Front switch and volume control access, NPN compatible |
| Net Weight |
0.7494 lbs |
| Gross Weight |
0.7494 lbs |
BDV-15KF-J
Patlite Audible Signaling Devices, BDV Series