BF4R
Autonics Photoelectric Sensors, BF4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BF4R

Autonics Photoelectric Sensors, BF4 Series
In stock
Item Number
BF4R
MFG Item Number
BF4R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, BF4 Series
Item #
BF4R
Amplifier, Fiber Optic, Auto Tune,

BF4 Series Information

  • Photoelectric Sensor
  • Fiber Optic
  • Amplifier
  • Red, Green LED
  • Non‑Metallic
Slim fiber optic amplifier which increases optical signals without conversion into electrical signals. Multiple response speeds and sensitivity modes to meet a variety of needs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BF4R
Item Number BF4R
Manufacturer Autonics
Product Series BF4
Family Series Autonics Photoelectric Sensors, BF4 Series
Power Type DC
Light Source LED
Operating Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Status Indicator Yes
Signal Output NPN
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Composition Non-Metallic
Cable Length 2 m
Response Time 0.0005 ms, 0.0007 ms
Approvals CE
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved