Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH0404G

Wiegmann Wireway

BH0404G

Wiegmann Wireway
N1 HANGER HS/S WW 4X4 CARBN STL -GALV
MFG Item Number
BH0404G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
BH0404G
N1 HANGER HS/S WW 4X4 CARBN STL -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number BH0404G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hanger Hinged-Cover/Screw-Cover Wireway 4X4 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 17 lbs
Gross Weight 17 lbs