BI1-EG05-AP6X-0.2-PSG3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI1-EG05-AP6X-0.2-PSG3M

Turck Inductive Proximity

BI1-EG05-AP6X-0.2-PSG3M

Turck Inductive Proximity
Sensor, Inductive, Proximity, 1mm
Item Number
BI1-EG05-AP6X-0.2-PSG3M
MFG Item Number
4609787
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1-EG05-AP6X-0.2-PSG3M
Sensor, Inductive, Proximity, 1mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4609787
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 1mm Sensing DistanceNO; PNP; Flush Mount
Diameter 5 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type Cable with M8 Connector
Cable Length 0.2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0.1 lbs