BI10-P30SR-Y1X/S85

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-P30SR-Y1X/S85

Turck Inductive Proximity

BI10-P30SR-Y1X/S85

Turck Inductive Proximity
Sensor, Proximity, 10mm Sensing
Item Number
BI10-P30SR-Y1X/S85
MFG Item Number
1023324
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-P30SR-Y1X/S85
Sensor, Proximity, 10mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1023324
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Sensing Distance; 2wire; NAMUR; Flush Mount
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type PG9 Cable Gland
Output Type NAMUR
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0.3 lbs