BI10-Q14-LIU-V1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-Q14-LIU-V1141

Turck Inductive Proximity

BI10-Q14-LIU-V1141

Turck Inductive Proximity
Sensor, Proximity, 10mm Sensing
Item Number
BI10-Q14-LIU-V1141
MFG Item Number
1534603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-Q14-LIU-V1141
Sensor, Proximity, 10mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1534603
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Sensing Distance; Analog Output; DC; Flush Mount
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type M8 Connector
Output Type Analog
Number of Wires 4
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs