BI10R-Q14-AN6X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10R-Q14-AN6X2

Turck Inductive Proximity

BI10R-Q14-AN6X2

Turck Inductive Proximity
Sensor, Proximity, 10mm Sensing
Item Number
BI10R-Q14-AN6X2
MFG Item Number
1406120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10R-Q14-AN6X2
Sensor, Proximity, 10mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1406120
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Sensing DistanceNO; NPN; Flush Mount
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Ring
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.2 lbs