BI12-M30-AD4X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI12-M30-AD4X-H1141

Turck Inductive Proximity

BI12-M30-AD4X-H1141

Turck Inductive Proximity
Sensor, Inductive, Proximity, 12mm
Item Number
BI12-M30-AD4X-H1141
MFG Item Number
4417041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI12-M30-AD4X-H1141
Sensor, Inductive, Proximity, 12mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4417041
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 12mm Sensing DistanceNO; 2wire; Flush Mount
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 12 mm
Connection Type M12 Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0.3 lbs