Series Information
| Manufacturer Part Number | 4610000 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Inductive, Proximity, PNP-NO Barrel, Maximum of 2mm Detection Range; 10 to 30Vdc |
| Diameter | 6.5 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 2 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.15 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |