BI20-G47-AZ3X-B2131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20-G47-AZ3X-B2131

Turck Inductive Proximity

BI20-G47-AZ3X-B2131

Turck Inductive Proximity
NO Barrelinductive Prox Sensor;
Item Number
BI20-G47-AZ3X-B2131
MFG Item Number
43759
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20-G47-AZ3X-B2131
NO Barrelinductive Prox Sensor;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 43759
Manufacturer Turck
Family Series Turck Inductive Proximity
Description NO Barrelinductive Prox Sensor; 7/8-16; 20mm Detection Range; 20 to 250Vac/dc; IP67
Diameter 47 mm
Shielding Shielded
Power Type AC
Range 20 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.6 lbs