BI2U-EG08-AN6X-0.2-RS4T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2U-EG08-AN6X-0.2-RS4T

Turck Inductive Proximity

BI2U-EG08-AN6X-0.2-RS4T

Turck Inductive Proximity
Sensor, Inductive, Proximity, UPROX
Item Number
BI2U-EG08-AN6X-0.2-RS4T
MFG Item Number
46020912
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2U-EG08-AN6X-0.2-RS4T
Sensor, Inductive, Proximity, UPROX

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46020912
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, UPROX Family; FACTOR 1 for all metals; Sn - 2mm
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable with M12 Connector
Cable Length 0.2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.05 lbs
Gross Weight 0.065 lbs