BI4U-M12-AN6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI4U-M12-AN6X-H1141

Turck Inductive Proximity

BI4U-M12-AN6X-H1141

Turck Inductive Proximity
SENSOR; PROXIMITY; INDUCTIVE; UPROX
Item Number
BI4U-M12-AN6X-H1141
MFG Item Number
1634824
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI4U-M12-AN6X-H1141
SENSOR; PROXIMITY; INDUCTIVE; UPROX

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634824
Manufacturer Turck
Family Series Turck Inductive Proximity
Description SENSOR; PROXIMITY; INDUCTIVE; UPROX BARREL; 3 WIRE; THREADED; RANGE 4MM; LENGTH
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.1 lbs