BI7-Q08-LIU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI7-Q08-LIU

Turck Inductive Proximity

BI7-Q08-LIU

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI7-Q08-LIU
MFG Item Number
1534605
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI7-Q08-LIU
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1534605
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type DC
Range 7 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Number of Wires 4
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs