BI8U-Q08-AP6X2-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI8U-Q08-AP6X2-V1131

Turck Inductive Proximity

BI8U-Q08-AP6X2-V1131

Turck Inductive Proximity
Sensor; Prox; 3 Wire DC; PNP;
Item Number
BI8U-Q08-AP6X2-V1131
MFG Item Number
1662005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI8U-Q08-AP6X2-V1131
Sensor; Prox; 3 Wire DC; PNP;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1662005
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Prox; 3 Wire DC; PNP; Embeddable; Picofast; 8 MM Range
Shielding Shielded
Power Type DC
Range 8 mm
Connection Type 8 mm Flange Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.1 lbs