BJR100-DDT-W-P-F
Autonics Photoelectric Sensors, BJR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BJR100-DDT-W-P-F

Autonics Photoelectric Sensors, BJR Series

BJR100-DDT-W-P-F

Autonics Photoelectric Sensors, BJR Series
Compact Oil Proof Type
MFG Item Number
BJR100-DDT-W-P-F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BJR Series
Item #
BJR100-DDT-W-P-F
Compact Oil Proof Type

BJR Series Information

  • Photoelectric Sensor
  • Diffuse Reflective, Retro‑Reflective, Through‑Beam
  • Oil‑Resistant
  • Built‑In Circuit Protection
  • IP65 Protection Structure
Photoelectric sensors ideal for industrial and commercial applications where oil resistance is needed. Have capability to detect movement from a variety of distances. Compact and safe with built‑in circuit protection and an easily navigable on/off switch.

Specifications

Specifications
Manufacturer Part Number BJR100-DDT-W-P-F
Manufacturer Autonics
Product Series BJR
Family Series Autonics Photoelectric Sensors, BJR Series
Description Compact Oil Proof Type Photoelectric Sensor, Diffuse Reflective Type, 100mm Sensing
Power Type DC
Beam Type Infrared
Max Range 3.93 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.03 A
Composition Non-Metallic
Protection Rating IP67
Approvals CE
Comments Light ON/Dark ON(set by switch)
Net Weight 0.0656 lbs
Gross Weight 0.0656 lbs