BKWM14-836-1-RKC8T
Turck Cordsets, VersaFast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKWM14-836-1-RKC8T

Turck Cordsets, VersaFast Series
In stock
Item Number
BKWM14-836-1-RKC8T
MFG Item Number
U-54909
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, VersaFast Series
Item #
BKWM14-836-1-RKC8T
Cordset

VersaFast Series Information

  • M16 threaded connectors
  • 5 through 8, 12, 14 and 19‑pin
  • Up to 8 Amp, 300 Volt rated
  • Multiple tee configurations
  • IEC IP67 protection
  • Signal consolidation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-54909
Item Number BKWM14-836-1-RKC8T
Manufacturer Turck
Product Series VersaFast
Family Series Turck Cordsets, VersaFast Series
Cable Type PVC
Number of Pins 14
Connector Type Right Angle Plug to Straight Plug
Connector Configuration Female to Female
Maximum Voltage 30 V
Cable Color Black
Current Rating 3 A
Connector Size M16 x 0.75 to M12 x 1.00
Length 1 m
Connector Class Micro (M12), Micro (M16)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Drain Wire/Foil
Number of Wires 10
Number of Keys 1
Wire Gauge (AWG) 24
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M16
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M12
Approvals cUR
Comments (1) 14-Pin M16x0.75 Female Right-Angle End to (1) 8-Pin M12x1 Female End
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved