BLCD12BL
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLCD12BL

Eaton's B-Line series Mechanical Support

BLCD12BL

Eaton's B-Line series Mechanical Support
BLCD12 Blue 4 Diameter Cable Support
Item Number
BLCD12BL
MFG Item Number
12651628
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Mechanical Support, Series
Item #
BLCD12BL
BLCD12 Blue 4 Diameter Cable Support

Series Information

Specifications

Specifications
Manufacturer Part Number 12651628
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BLCD12 Blue 4 Diameter Cable Support
Cable Type NM
Mounting Wire
Composition Non-Metallic
Style Strap
Capacity 20 lbs
Approvals cULus
Comments Blue
Net Weight 0 lbs
Gross Weight 0.001 lbs