Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Power Distribution Blocks, Power Distribution Blocks Series
BN400NW3K
IDEC Power Distribution Blocks, Power Distribution Blocks Series
TRMNL BLOCK POWER 600V 350A 400 MCM
MFG Item Number
BN400NW3K
This item cannot be canceled or returned
Description
Power Distribution Blocks, Power Distribution Blocks Series
TRMNL BLOCK POWER 600V 350A 400 MCM
Power Distribution Blocks Series Information
- Up to 350A are Available for DIN Rail or Direct Mounting on Panel Surfaces
- 2, 3, or 4 Pole Models
- UL Recognized and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
BN400NW3K |
| Manufacturer |
IDEC |
| Product Series |
Power Distribution Blocks |
| Family Series |
IDEC Power Distribution Blocks, Power Distribution Blocks Series |
| Description |
TRMNL BLOCK POWER 600V 350A 400 MCM 19MM HEX NUT/M12 STUD 3 POLE |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
350 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
M12 x 19 |
| Output Wire Range |
M12 x 19 |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UR |
| Net Weight |
3.41 lbs |
| Gross Weight |
3.555 lbs |
BN400NW3K
IDEC Power Distribution Blocks, Power Distribution Blocks Series