Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, BN4-SS Series
BN4161406SSA
Wiegmann Enclosures, BN4-SS Series
N4X JIC LIFT OFF COVER 16X14X6 316SS
MFG Item Number
BN4161406SSA
This item cannot be canceled or returned
Description
Enclosures, BN4-SS Series
N4X JIC LIFT OFF COVER 16X14X6 316SS
BN4-SS Series Information
Nema Types 4, 4X, 12 and 13 UL E64791; CSA LL66078 16 Gauge Stainless Steel Smooth Grained Finish Lift‑Off Cover BN4‑SS Series enclosures provide unmatched protection for housing electrical components in highly corrosive environments. These are ideal for use in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.
External Mounting Plates on Top and Bottom Grounding Provisions Provided Continuously Welded Seams Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
BN4161406SSA
Manufacturer
Wiegmann
Product Series
BN4-SS
Family Series
Wiegmann Enclosures, BN4-SS Series
Description
N4X JIC Lift-Off Cover 16X14X6 316 Stainless Steel
Material
316 Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height
16 "
Nominal Width
14 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
21 lbs
Gross Weight
21 lbs
BN4161406SSA
Wiegmann Enclosures, BN4-SS Series