Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNJ26W
Terminal Jumper, 6-P, 20A, Screw,
This item cannot be canceled or returned
Description
Terminal Jumper, 6-P, 20A, Screw,
Specifications
Specifications
| Manufacturer Part Number |
BNJ26W |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire & Cable |
| Description |
Terminal Jumper, 6-P, 20A, Screw, Non-Insulated, 8mm C-C |
| Type |
Screw |
| Number of Pieces |
1 |
| Number of Poles |
6 |
| Net Weight |
0.0065 lbs |
| Gross Weight |
0.0065 lbs |