Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP4836AL

Stahlin Enclosures

BP4836AL

Stahlin Enclosures
ALUMINUM BACK PANEL FOR N SERIES
MFG Item Number
BP4836AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP4836AL
ALUMINUM BACK PANEL FOR N SERIES

Series Information

Specifications

Specifications
Manufacturer Part Number BP4836AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description ALUMINUM BACK PANEL FOR N SERIES
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 36 "
Net Weight 20 lbs
Gross Weight 22 lbs