BRE3B6
Eagle Signal Timers, BRE Reset Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRE3B6

Eagle Signal Timers, BRE Reset Timer Series

BRE3B6

Eagle Signal Timers, BRE Reset Timer Series
ELECTRONIC RESET TIMER, SURFACE
MFG Item Number
BRE3B6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, BRE Reset Timer Series
Item #
BRE3B6
ELECTRONIC RESET TIMER, SURFACE

BRE Reset Timer Series Information


Videos

Specifications

Specifications
Manufacturer Part Number BRE3B6
Manufacturer Eagle Signal
Product Series BRE Reset Timer
Family Series Eagle Signal Timers, BRE Reset Timer Series
Description ELECTRONIC RESET TIMER, SURFACE MTG., 240VAC, 15 SECS.
Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 15 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Status Indicator No
Approvals cUL, UL
Net Weight 0.485 lbs
Gross Weight 0.6 lbs