BRHH2100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRHH2100

Eaton Circuit Breakers

BRHH2100

Eaton Circuit Breakers
Type BR Breaker 100A/2 Pole Com.
MFG Item Number
BRHH2100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BRHH2100
Type BR Breaker 100A/2 Pole Com.

Series Information

Specifications

Specifications
Manufacturer Part Number BRHH2100
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Type BR Breaker 100A/2 Pole Com. Trip 120/240V 42K
Poles 2
Current Rating 100 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0.6 lbs
Gross Weight 0.6 lbs