Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, BR Series
BRN115EP
Eaton Circuit Breakers, BR Series
BR GFEP, 1 POLE, 15A, PIGTAIL NEUTRAL
This item cannot be canceled or returned
Description
Circuit Breakers, BR Series
BR GFEP, 1 POLE, 15A, PIGTAIL NEUTRAL
Specifications
Specifications
| Manufacturer Part Number |
BRN115EP |
| Manufacturer |
Eaton |
| Product Series |
BR |
| Family Series |
Eaton Circuit Breakers, BR Series |
| Description |
Eaton BR GFCI circuit breaker,Ground fault equipment protector,15 A,10 kAIC,Single-pole,120/240 V,BRN,Trip-to-center,Plug-on,14-8 AWG,Ground fault circuit interrupter,Equipment Protection |
| Poles |
1 |
| Current Rating |
15 A |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
BRN115EP
Eaton Circuit Breakers, BR Series