Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BS07A-YW
PRINZING BALL VALVE LO - SMALL YELLOW
This item cannot be canceled or returned
Description
PRINZING BALL VALVE LO - SMALL YELLOW
Specifications
Specifications
| Manufacturer Part Number |
45344 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Small Ball Valve Lockout Device, Yellow Pipe Diameter Range: 1/2 to 2-1/2 in |
| Lockout-Tagout |
Prinzing Ball Valve Lockout |
| Color |
Yellow |
| Size |
Small |
| Net Weight |
0 lbs |
| Gross Weight |
8.375 lbs |
BS07A-YW
Brady Lockout/Tagout