BS5-L2M-P
Autonics Photoelectric Sensors, BS5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS5-L2M-P

Autonics Photoelectric Sensors, BS5 Series

BS5-L2M-P

Autonics Photoelectric Sensors, BS5 Series
Sensor, Photo, Micro Style, Light &
MFG Item Number
BS5-L2M-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BS5 Series
Item #
BS5-L2M-P
Sensor, Photo, Micro Style, Light &

BS5 Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Forked
  • Red LED Status Indicator
  • Dust‑Resistant
Non‑metallic photoelectric sensors used for ultra‑compact applications. Functions well for shorter distances. Contains built‑in amplifier.

Specifications

Specifications
Manufacturer Part Number BS5-L2M-P
Manufacturer Autonics
Product Series BS5
Family Series Autonics Photoelectric Sensors, BS5 Series
Description Sensor, Photo, Micro Style, Light & Dark On, PNP Output, 5-24 VDC
Light Source LED-Infrared
Power Type DC
Voltage 5-24 VDC
Nominal Voltage 12 VDC, 24 VDC, 5 VDC
Max Output Current 0.1 A
Status Indicator Yes
Response Time 0.1 ms
Frequency 2,000 Hz
Sensing Width 5 mm
Composition Non-Metallic
Protection Rating IP50
Operating Temperature -4-131 °F
Approvals CE
Net Weight 0.0688 lbs
Gross Weight 0.11 lbs