Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, PicoFast Series
BS5131-0
Turck Connectors, PicoFast Series
Connector; Male; 60 VAC? 75 VDC; 4
This item cannot be canceled or returned
Description
Connectors, PicoFast Series
Connector; Male; 60 VAC? 75 VDC; 4
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U6510 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Connectors, PicoFast Series |
| Description |
Connector; Male; 60 VAC? 75 VDC; 4 A; 85 _ C; PBT; Black; 3 to 5 mm; 24 |
| Connector Class |
Pico (M8) |
| Gender |
Male with Male Threads |
| Number of Pins |
3 |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
3-5 mm |
| AC Voltage |
60 VAC |
| DC Voltage |
75 VDC |
| Current Rating |
4 A |
| Contact Type |
Soldering Pins |
| Operating Temperature |
-40-85 °C |
| Body Material |
PBT |
| Material |
Nickel-Plated Brass |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
BS5131-0
Turck Connectors, PicoFast Series