PowerFast Series Information
| Manufacturer Part Number | U-86601 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | BSFD 44-3/M18; U-86601 |
| Receptacle Description | Back-Mount Receptacle |
| Connector Class | Micro (M16) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Back Mount |
| Connection | M16 x 0.75 |
| Length | 3 m |
| Mounting Threads | M18 x 0.75 |
| Protection Rating | IP67 |
| Number of Wires | 4 |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 15 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.8 lbs |