The store will not work correctly when cookies are disabled.
BSM14-954-6/S101
Turck Cordsets, VersaFast Series
In stock
Item Number
BSM14-954-6/S101
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, VersaFast Series
VersaFast Series Information
- M16 threaded connectors
- 5 through 8, 12, 14 and 19‑pin
- Up to 8 Amp, 300 Volt rated
- Multiple tee configurations
- IEC IP67 protection
- Signal consolidation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-59626 |
Item Number |
BSM14-954-6/S101 |
Manufacturer |
Turck |
Product Series |
VersaFast |
Family Series |
Turck Cordsets, VersaFast Series |
Cable Type |
TPE |
Number of Pins |
14 |
Connector Type |
Straight Plug |
Connector Configuration |
Male to Flying Leads |
Maximum Voltage |
30 V |
Cable Color |
Black |
Current Rating |
3 A |
Connector Size |
M16 x 0.75 |
Length |
6 m |
Connector Class |
Micro (M16) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
12 |
Number of Keys |
1 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M16 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
cUR |
Comments |
FlexLife-20 Cable |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved