BSM15GD120DLCE3224

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSM15GD120DLCE3224

Infineon Transistors

BSM15GD120DLCE3224

Infineon Transistors
IGBT 15A 1200V SIX-PACK
MFG Item Number
BSM15GD120DLCE3224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Transistors, Series
Item #
BSM15GD120DLCE3224
IGBT 15A 1200V SIX-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number BSM15GD120DLCE3224
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 15A 1200V SIX-PACK
Type Six-Pack
Vces 1,200 VDC
Ic 15 A
vges+/- 20 V
Ices Max 0.076 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 107.5 mm
Height 20.5 mm
Depth 45 mm
Net Weight 0.39 lbs
Gross Weight 0.385 lbs