BSM15GD120DN2E3224
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM15GD120DN2E3224

Infineon Transistors
In stock
Item Number
BSM15GD120DN2E3224
MFG Item Number
BSM15GD120DN2E3224
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM15GD120DN2E3224
IGBT, SIX-PACK, 1200V, 15A, SHORTPIN

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Manufacturer Part Number BSM15GD120DN2E3224
Item Number BSM15GD120DN2E3224
Manufacturer Infineon
Family Series Infineon Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 15 A
vges+/- 20 V
Ices Max 0.5 mA
Iges Max 0.15 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3 V
Width (mm) 107.5 mm
Depth (mm) 45 mm
Net Weight 0.39 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved