BSMBKM14-000-34/S101
Turck Cordsets, VersaFast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSMBKM14-000-34/S101

Turck Cordsets, VersaFast Series
In stock
Item Number
BSMBKM14-000-34/S101
MFG Item Number
U-47847
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, VersaFast Series
Item #
BSMBKM14-000-34/S101
Cordset

VersaFast Series Information

  • M16 threaded connectors
  • 5 through 8, 12, 14 and 19‑pin
  • Up to 8 Amp, 300 Volt rated
  • Multiple tee configurations
  • IEC IP67 protection
  • Signal consolidation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-47847
Item Number BSMBKM14-000-34/S101
Manufacturer Turck
Product Series VersaFast
Family Series Turck Cordsets, VersaFast Series
Cable Type AWM, TPE
Number of Pins 14
Connector Type Straight Plug
Connector Configuration Male to Female
Maximum Voltage 30 V
Cable Color Black
Current Rating 3 A
Connector Size M16 x 0.75
Length 34 m
Connector Class Micro (M16)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 15
Number of Keys 1
Wire Gauge (AWG) 22
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M16
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M16
Approvals cUR
Comments FlexLife-20 Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved