The store will not work correctly when cookies are disabled.
BSWMBKM8-087-3
Turck Cordsets, VersaFast Series
In stock
Item Number
BSWMBKM8-087-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, VersaFast Series
VersaFast Series Information
- M16 threaded connectors
- 5 through 8, 12, 14 and 19‑pin
- Up to 8 Amp, 300 Volt rated
- Multiple tee configurations
- IEC IP67 protection
- Signal consolidation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-44985 |
Item Number |
BSWMBKM8-087-3 |
Manufacturer |
Turck |
Product Series |
VersaFast |
Family Series |
Turck Cordsets, VersaFast Series |
Cable Type |
PLTC, PVC |
Number of Pins |
8 |
Connector Type |
Male Right Angle Plug to Female Straight Plug |
Connector Configuration |
Male to Female |
Maximum Voltage |
125 V |
Cable Color |
Yellow |
Current Rating |
7 A |
Connector Size |
M16 x 0.75 |
Length |
3 m |
Connector Class |
Micro (M16) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
8 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M16 |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
M16 |
Approvals |
cUR |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved