BT-508-WT-2075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BT-508-WT-2075

Brady Labels, BRADYTAG Series

BT-508-WT-2075

Brady Labels, BRADYTAG Series
Tags 0.75in H x 2in W WT 2500/PK
Item Number
BT-508-WT-2075
MFG Item Number
63122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BRADYTAG Series
Item #
BT-508-WT-2075
Tags 0.75in H x 2in W WT 2500/PK

BRADYTAG Series Information

  • White or Yellow Color
  • Dot Matrix or Thermal Transfer Printing
  • Tear Resistance

Specifications

Specifications
Manufacturer Part Number 63122
Manufacturer Brady
Product Series BRADYTAG
Family Series Brady Labels, BRADYTAG Series
Description BradyTag Printable Tags 0.75 in H x 2 in W White 2500/PK
Application Cable & Wire Marking
Material Type Nomex
Adhesive No
Finish Matte
Background Color White
Label Height 0.75 "
Label Width 2 "
Approvals UL
Comments Tag
Net Weight 0 lbs
Gross Weight 2.97 lbs