35-3/4X66FT-BR
3M Tape
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35-3/4X66FT-BR

3M Tape
In stock
Item Number
35-3/4X66FT-BR
MFG Item Number
3M-10885
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Series
Item #
35-3/4X66FT-BR
Scotch Vinyl Color Coding

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3M-10885
Item Number 35-3/4X66FT-BR
Manufacturer 3M
Family Series 3M Tape
Roll Length 66 '
Colors Brown
Number of Rolls 1
Max Temperature 221 °F
Approvals CSA, UL
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved