1SAP120600R0071
ABB Programmable Logic Controllers, AC500-eCo Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SAP120600R0071

ABB Programmable Logic Controllers, AC500-eCo Series
In stock
Item Number
1SAP120600R0071
MFG Item Number
1SAP120600R0071-ABBG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, AC500-eCo Series
Item #
1SAP120600R0071
PM554-TP-ETH, AC500-eCo CPU, 128 KB

AC500-eCo Series Information

  • Integrated Onboard I/O
  • AC Versions with Integrated Power Supply
  • Expandable with up to 10 I/O Modules
  • Simple Mounting with DIN Rail System
  • Internal Serial Interface (RS485)
The AC500‑eCo from ABB is a range of scalable PLCs offering cost effectiveness for modern industrial automation applications where small flexible PLC solutions often represent the ideal solution. ABBs AC500‑eCo has been designed to integrate seamlessly into the broader AC500 family, offering you the decisive benefit of having a fully scalable and modular system.

  • Three Unique Terminal Blocks Available
  • Compatible with All Standard I/O Modules

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SAP120600R0071-ABBG
Item Number 1SAP120600R0071
Manufacturer ABB
Product Series AC500-eCo
Family Series ABB Programmable Logic Controllers, AC500-eCo Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 6 - Transistor
Expandable Up to 10 Modules
Display Type None
Communications Ethernet, Modbus, RS-485
Memory Size 128 kB
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 320
Max Analog IN Expansion 160
Max Analog OUT Expansion 160
Modbus RTU Master Yes
Modbus RTU Slave Yes
Embedded Clock/Calendar Yes
Approvals CE, CSA, cULus, EAC
Net Weight 0.735 lbs
Gross Weight 1.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved