The store will not work correctly when cookies are disabled.
1SDA014028R1
ABB Industrial Accessories
MFG Item Number
1SDA014028R1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, Series
ROT. HANDLE DIST. ADJ. S6 F
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SDA014028R1 |
Item Number |
1SDA014028R1 |
Manufacturer |
ABB |
Family Series |
ABB Industrial Accessories |
Padlockable |
Yes |
Color |
Gray |
Defeatable |
No |
Handle Type |
Rotary Handle Operating Mechanism |
Net Weight |
3.05 lbs |
Gross Weight |
4.09 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved