1SFA616073R3004
ABB Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616073R3004

ABB Audible Signaling Devices
In stock
Item Number
1SFA616073R3004
MFG Item Number
1SFA616073R3004
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
1SFA616073R3004
Stack Light

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA616073R3004
Item Number 1SFA616073R3004
Manufacturer ABB
Family Series ABB Audible Signaling Devices
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
dB @ 10 Ft. 100
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 0.2644 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved