1SFA616080R1131
ABB Visual Signaling Devices, KSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616080R1131

ABB Visual Signaling Devices, KSB Series
In stock
Item Number
1SFA616080R1131
MFG Item Number
1SFA616080R1131
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, KSB Series
Item #
1SFA616080R1131
Stack Light

KSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA616080R1131
Item Number 1SFA616080R1131
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Mode of Operation Flashing
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Xenon
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved