1SFA616080R1132
ABB Visual Signaling Devices, KSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616080R1132

ABB Visual Signaling Devices, KSB Series
In stock
Item Number
1SFA616080R1132
MFG Item Number
1SFA616080R1132
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, KSB Series
Item #
1SFA616080R1132
Stack Light

KSB Series Information

Specifications

Specifications
Manufacturer Part Number 1SFA616080R1132
Item Number 1SFA616080R1132
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Mode of Operation Flashing
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Xenon
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved