1SFA616080R3051
ABB Visual Signaling Devices, KSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616080R3051

ABB Visual Signaling Devices, KSB Series
In stock
Item Number
1SFA616080R3051
MFG Item Number
1SFA616080R3051
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, KSB Series
Item #
1SFA616080R3051
Stack Light

KSB Series Information

Specifications

Specifications
Manufacturer Part Number 1SFA616080R3051
Item Number 1SFA616080R3051
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Mode of Operation Continuous
Operating Voltage 24 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Color Red
Lamp Type LED
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved