1SFA616080R3052
ABB Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616080R3052

ABB Visual Signaling Devices
In stock
Item Number
1SFA616080R3052
MFG Item Number
1SFA616080R3052
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
1SFA616080R3052
Stack Light

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA616080R3052
Item Number 1SFA616080R3052
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Mode of Operation Continuous
Operating Voltage 24 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Color Green
Lamp Type LED
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved