1SFA616080R4011
ABB Visual Signaling Devices, KSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616080R4011

ABB Visual Signaling Devices, KSB Series
In stock
Item Number
1SFA616080R4011
MFG Item Number
1SFA616080R4011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, KSB Series
Item #
1SFA616080R4011
Stack Light

KSB Series Information

Specifications

Specifications
Manufacturer Part Number 1SFA616080R4011
Item Number 1SFA616080R4011
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Mode of Operation Continuous
Operating Voltage 240 VDC, 240 VAC
Nominal Voltage 240 VAC, 250 VDC
Color Red
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.2863 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved